Apply to be a TradeMaster!
Main product image of QO 2 Pole Standard Miniature Circuit Breaker (120/240V AC, 30A, 10 kA)
Magnifying glass
Hover image to zoom

QO 2 Pole Standard Miniature Circuit Breaker (120/240V AC, 30A, 10 kA)

Brand:
Square D
SKU:
QO230
Rating:
(3)
Q&A:
(0)
QO 2 Pole Standard Miniature Circuit Breaker (120/240V AC, 30A, 10 kA)
Magnifying glass
Hover image to zoom
$36.51 each
In Stock
In Stock
Get 63 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Warranty
18 Month Warranty

Description

–
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.

Specifications
  • Product: Miniature circuit-breaker
  • Range: QO
  • Current Rating: 30 A
  • Inturrupt Rating: 10 kA 120/240 V AC 50/60 Hz, 10 kA 120 V AC 50/60 Hz, 5 kA 48 V DC
  • Certifications: UL listed, CSA
  • Voltage Rating: 120/240 V AC, 120 V AC, 48 V DC
  • Mounting Type: Plug-in
  • Number of Poles: 2
  • Number of Panel Spaces: 2
  • Circuit Breaker Type: Standard
  • Ratings: HACR rated
  • Electrical Connection: Pressure plate
  • Wire Size: AWG 14...AWG 8 copper or aluminium
  • Warranty: 18 months

Specs

–
Product Type:

Circuit Breaker

Poles:

2

Amperage:

30

Voltage:

120/240V

Features:

Overload Protection

Short-Circuit Protection

Warranty:

18 Month

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

QO 2 Pole Miniature Circuit Breaker (120/240V, 50A, 10kA)
SKU: QO250
Square D

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Not retail package

The circuit breaker arrived in a plastic bag, not a cardboard box. This listing does not say that these are bulk circuit breakers, which are always cheaper than retail items.
Lincoln
NJ
12 months ago
Was this review helpful to you?

Hard to find

Hard to find this item in my area, and Supply House was cheaper as well. Works perfectly,
TJB
Menominee, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find

Another hard to find item Thankfully Supply House had them in stock
MSA
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy