Apply to be a TradeMaster!
Main product image of QO 2 Pole Miniature Circuit Breaker (120/240V, 40A, 10kA)
Magnifying glass
Hover image to zoom

QO 2 Pole Miniature Circuit Breaker (120/240V, 40A, 10kA)

Brand:
Square D
SKU:
QO240
Rating:
(1)
Q&A:
(0)
QO 2 Pole Miniature Circuit Breaker (120/240V, 40A, 10kA)
Magnifying glass
Hover image to zoom
$49.41 each
In Stock
In Stock
Get 28 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
120/240V

Description

–
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.

Specifications
  • Product: QO Miniature Circuit Breaker, Plug in
  • Range: QO
  • Current Rating: 40 A
  • Certifications: UL listed, CSA
  • Voltage Rating: 120/240 V AC, 240 V AC, 120 V AC, 48 V DC
  • Mounting Type: Plug-in
  • Number of Poles: 2
  • Circuit Breaker Type: Standard
  • Ratings: HACR rated
  • Electrical Connection: Box lugs
  • Wire Size: AWG 8...AWG 2 copper or aluminium

Specs

–
Product Type:

Circuit Breaker

Poles:

2

Amperage:

40

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

QO 2 Pole Miniature Circuit Breaker (120/240V, 60A, 10kA)
SKU: QO260
Square D

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I am never disappointed in Supplyhouse.

The shipping time was exceptional and the price is competitive
John
Branford, Ct
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy