Apply to be a TradeMaster!
Main product image of QO 2 Pole Miniature Circuit Breaker (120/240V, 50A, 10kA)
Magnifying glass
Hover image to zoom

QO 2 Pole Miniature Circuit Breaker (120/240V, 50A, 10kA)

Brand:
Square D
SKU:
QO250
Rating:
(0)
Q&A:
(0)
QO 2 Pole Miniature Circuit Breaker (120/240V, 50A, 10kA)
Magnifying glass
Hover image to zoom
$35.98 each
In Stock
In Stock
Get 24 Fri, Sep 25
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
120/240V

Description

QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.

Specifications
  • Product: QO Miniature Circuit Breaker, Plug in
  • Range: QO
  • Current Rating: 50 A
  • Certifications: UL listed, CSA
  • Voltage Rating: 120/240 V AC, 240 V AC, 120 V AC, 48 V DC
  • Mounting Type: Plug-in
  • Number of Poles: 2
  • Circuit Breaker Type: Standard
  • Ratings: HACR rated
  • Electrical Connection: Box lugs
  • Wire Size: AWG 8...AWG 2 copper or aluminium

Specs

Product Type:

Circuit Breaker

Poles:

2

Amperage:

50

Voltage:

120/240V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

QO 2 Pole Standard Miniature Circuit Breaker (120/240V AC, 25A, 10 kA)
SKU: QO225
Square D
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy