Shop Limited Time Deals
Main product image of Homeline 40 Circuit Overhead Ring-Type All-In-One Service Breaker, 20 Space (200A) - Value Pack
Magnifying glass
Hover image to zoom

Homeline 40 Circuit Overhead Ring-Type All-In-One Service Breaker, 20 Space (200A) - Value Pack

Brand:
Square D
SKU:
SO2040VP
Rating:
(0)
Q&A:
(0)
Homeline 40 Circuit Overhead Ring-Type All-In-One Service Breaker, 20 Space (200A) - Value Pack
Magnifying glass
Hover image to zoom
SO2040VP has been discontinued
Discontinued March 15, 2021
This product has been discontinued.

Product Highlights

Product Highlight: Amperage
200 Amps
Product Highlight: Mount
Surface

Description

Homeline 40 Circuit Overhead Ring-Type All-In-One Service Breaker, 20 Space (200A) - Value Pack

Includes:
  • (1) – SO2040M200S 200A 20 Space/40 Circuit Max. All-In-One Overhead Service Feed and Integral Ring-Type Meter Socket
  • (4) – HOM120 Homeline 20A Single-Pole Circuit Breakers
  • (1) – HOMT2020 Homeline 20A Single-Pole Tandem Circuit Breaker
  • (1) – HOM230 Homeline 30A Double-Pole Circuit Breaker
  • (1) – HOM250 Homeline 50A Double-Pole Circuit Breaker


Specifications:
  • Product Type: All-In-One
  • Line Rated Current : 200 A
  • Short-circuit current : 22 kA
  • Meter socket type : Ringed
  • Mounting : Surface
  • Product Range: Homeline
  • Number of Spaces: 20
  • Number of Circuits: 40
  • Number of Tandem Breakers: 20
  • Hub Type: A
  • Electrical Connection: Lugs line side, Lugs service ground
  • Bypass Type: No Bypass

Specs

Product Type:

Meter Box

Amperage:

200

Number of Circuits:

40

Mount:

Surface

Current (amps):

22 kA

Spaces:

20

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM