Apply to be a TradeMaster!
Main product image of OsiSense XCR Limit Switch
Magnifying glass
Hover image to zoom
OsiSense XCR Limit Switch
Magnifying glass
Hover image to zoom
$423.40 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Note: Image may not be exact representation of item.

OsiSense XCR Limit Switch

Product Overview

This product is part of the XC Special range, an offer of limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has four pole, 2 (1 normally closed + 1 normally opened), snap action contacts with positive opening operation. It is a safety switch with a rated operational current of 3A at 240V, 0.27A at 250V. It is furnished with screw clamp terminals for electrical connection. It is an IP54 rated product. It offers long mechanical and electrical life, the mechanical durability of about 10 million operating cycles and electrical durability of about 5 million operating cycles. This rotary head limit switch has a fixed type body which is made of zinc alloy. Its dimensions are 85mm (width) x 75mm (depth) x 95mm (height) and weighs 1.135kg. It is suitable for hoisting handling, mining minerals metals and all others strong environmental constraints (foundry, welding automotive industries) applications etc.

This product is certified by CSA and CCC. It complies with NF C 79-130, IEC 60947-5-1, IEC 60204-1, EN 60947-5-1, EN 60204-1 and CSA C22.2 No 14 standards. Complete unit with 3 cable entries and positive opening contacts, one per position. This special limit switch is dedicated to severe environments and heavy duty service.

Specs

–
Product Type:

Limit Switch

Poles:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy