Apply to be a TradeMaster!
Main product image of 0.58" x 0.62" Non-Insulated 90-Degree Flag Female Disconnect, 0.250" x 0.32" Tab, 16-14 AWG
Magnifying glass
Hover image to zoom

0.58" x 0.62" Non-Insulated 90-Degree Flag Female Disconnect, 0.250" x 0.32" Tab, 16-14 AWG

Brand:
Sta-Kon
SKU:
B14-250A
Rating:
(1)
Q&A:
(0)
0.58" x 0.62" Non-Insulated 90-Degree Flag Female Disconnect, 0.250" x 0.32" Tab, 16-14 AWG
Magnifying glass
Hover image to zoom
$1.75 each
In Stock
In Stock
Get 80 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Material
Copper
Product Highlight: Color
Metallic Silver

Description

–
0.58" x 0.62" Non-Insulated 90° Flag Copper Female Disconnect, 0.250" x 0.32" Tab, 16-14 AWG

Specs

–
Product Type:

Female Disconnect

AWG:

16-14

Features:

Non-Insulated

Type:

Flag

Angle:

90°

Material:

Copper

Color:

Metallic Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

0.64" x 0.63" Non-Insulated 90-Degree Flag Female Disconnect, 0.250" x 0.32" Tab, 12-10 AWG
SKU: C10-250A
Sta-Kon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed

Best price I could find and I didn't have to buy 1000. Super fast to ship and did not inflate the shipping
Stss add niel
Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy