Apply to be a TradeMaster!
Main product image of 0.64" x 0.63" Non-Insulated 90-Degree Flag Female Disconnect, 0.250" x 0.32" Tab, 12-10 AWG
Magnifying glass
Hover image to zoom

0.64" x 0.63" Non-Insulated 90-Degree Flag Female Disconnect, 0.250" x 0.32" Tab, 12-10 AWG

Brand:
Sta-Kon
SKU:
C10-250A
Rating:
(1)
Q&A:
(0)
0.64" x 0.63" Non-Insulated 90-Degree Flag Female Disconnect, 0.250" x 0.32" Tab, 12-10 AWG
Magnifying glass
Hover image to zoom
$2.04 each
In Stock
In Stock
Get 45 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Color
Metallic Silver
Product Highlight: Angle
90°

Description

–
0.64" x 0.63" Non-Insulated 90° Flag Female Disconnect, 0.250" x 0.32" Tab, 12-10 AWG

Specs

–
Product Type:

Female Disconnect

Features:

Non-Insulated

AWG:

12-10

Material:

Copper

Color:

Metallic Silver

Type:

Flag

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

0.58" x 0.62" Non-Insulated 90-Degree Flag Female Disconnect, 0.250" x 0.32" Tab, 16-14 AWG
SKU: B14-250A
Sta-Kon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

HARD TO FIND ITEM

I have been looking for these connectors for a/c compressor connections. Thank you Supply House.
Johnny T
Las Vegas, NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy