Apply to be a TradeMaster!
Main product image of Ratchet Crimp Tool for RA, RB and RC Insulated Terminals and Splices, 16-6 AWG
Magnifying glass
Hover image to zoom

Ratchet Crimp Tool for RA, RB and RC Insulated Terminals and Splices, 16-6 AWG

Brand:
Sta-Kon
SKU:
ERG4001
Rating:
(1)
Q&A:
(0)
Ratchet Crimp Tool for RA, RB and RC Insulated Terminals and Splices, 16-6 AWG
Magnifying glass
Hover image to zoom
$696.27 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Ratchet Crimp Tool for RA, RB and RC Insulated Terminals and Splices, 16-6 AWG

Features:
  • Comfort Crimp Ergonomic Design
  • Shure-Stake Ratchet
  • Color-coded Die Nests
  • Die Embossment
  • Terminal Locator

Specifications:
  • Application: Crimping Terminals
  • Handle Color: Black / Orange
  • Handle Type: Palm Grip
  • For RA, RB and RC Insulated Terminals and Splices
  • 16-6 AWG

Specs

–
Product Type:

Crimp Tool

Type:

Ratchet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Locking Fork Terminal, Red, Nylon, Partially Insulated, #6 Stud, Crimp 600V (Pack of 100), RA18-6FL
SKU: RA18-6FL
Sta-Kon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wrist and hand saver

We mostly crimp Burndy connectors being an electric coop, this tool does an excellent job of crimping the insulated connectors as it was designed for, it also crimps the uninsulated connectors if you use the smaller size jaw. Have not found anything we don't like about this tool after using klein hand crimpers for the past 25 years.
Lightning bolt
Gonzales, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy