Apply to be a TradeMaster!
Main product image of Ratchet Crimp Tool for A, B and C Non Insulated Terminals and Splices, 22-10 AWG
Magnifying glass
Hover image to zoom

Ratchet Crimp Tool for A, B and C Non Insulated Terminals and Splices, 22-10 AWG

Brand:
Sta-Kon
SKU:
ERG4002
Rating:
(0)
Q&A:
(0)
Ratchet Crimp Tool for A, B and C Non Insulated Terminals and Splices, 22-10 AWG
Magnifying glass
Hover image to zoom
$439.24 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Ratchet Crimp Tool for A, B and C Non Insulated Terminals and Splices, 22-10 AWG

Features:
  • Comfort Crimp Ergonomic Design
  • Shure-Stake Ratchet
  • Color-coded Die Nests
  • Die Embossment
  • Terminal Locator

Specifications:
  • Application: Crimping Terminals
  • Handle Color: Black / Orange
  • Handle Type: Palm Grip
  • For A, B and C Non Insulated Terminals and Splices
  • 22-10 AWG

Specs

–
Product Type:

Crimp Tool

Type:

Ratchet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy