Apply to be a TradeMaster!
Filter menu expanded

Filters

7 items
Reset

SORT

Product Availability
–

Show In Stock Only (7)

Size
–

1/2" (3)
3/4" (5)
1" (3)

Price Range
–

$1 to $5 (2)
$5 to $10 (4)
$10 to $15 (1)

Stainless Steel Expansion PEX Male Adapters

Help Face
Need a little help?
7 items
Grid
List
Compare
Product Image of 1" 304 Stainless Steel Expansion PEX Male Adapter
1" 304 Stainless Steel Expansion PEX Male Adapter
SKU: SSCEP-MA10
Boshart
SKU: SSCEP-MA10
Brand: Boshart
(4)
$9.54 each
BOX UP & SAVE 8%
$219.25 box of 25
$8.77 each
In Stock
Get 138 by Mon, Nov 23
In Stock
Get 138 by Mon, Nov 23
Compare
Product Image of 3/4" 304 Stainless Steel Expansion PEX Male Adapter
$5.17 each
BOX UP & SAVE 8%
$119.00 box of 25
$4.76 each
In Stock
Get 132 by Mon, Nov 23
In Stock
Get 132 by Mon, Nov 23
Compare
Product Image of 1/2" 304 Stainless Steel Expansion PEX Male Adapter
$3.58 each
BOX UP & SAVE 8%
$82.25 box of 25
$3.29 each
In Stock
Get 140 by Mon, Nov 23
In Stock
Get 140 by Mon, Nov 23
Compare
Product Image of 3/4" x 1" 304 Stainless Steel Expansion PEX Male Adapter
$10.05 each
BOX UP & SAVE 8%
$231.00 box of 25
$9.24 each
In Stock
Get 89 by Mon, Nov 23
In Stock
Get 89 by Mon, Nov 23
Compare
Product Image of 1" x 3/4" 304 Stainless Steel Expansion PEX Male Adapter
1" x 3/4" 304 Stainless Steel Expansion PEX Male Adapter
SKU: SSCEP-MA1007
Boshart
SKU: SSCEP-MA1007
Brand: Boshart
(1)
$6.75 each
BOX UP & SAVE 8%
$155.25 box of 25
$6.21 each
In Stock
Get 29 by Mon, Nov 23
In Stock
Get 29 by Mon, Nov 23
Compare
Product Image of 3/4" x 1/2" 304 Stainless Steel Expansion PEX Male Adapter
$4.03 each
BOX UP & SAVE 8%
$92.75 box of 25
$3.71 each
In Stock
Get 118 by Mon, Nov 23
In Stock
Get 118 by Mon, Nov 23
Compare
Product Image of 1/2" x 3/4" 304 Stainless Steel Expansion PEX Male Adapter
1/2" x 3/4" 304 Stainless Steel Expansion PEX Male Adapter
SKU: SSCEP-MA0507
Boshart
SKU: SSCEP-MA0507
Brand: Boshart
$5.39 each
BOX UP & SAVE 8%
$124.00 box of 25
$4.96 each
In Stock
Get 37 by Mon, Nov 23
In Stock
Get 37 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Stainless Steel Expansion PEX Male Adapters

Stainless Steel Expansion PEX Male Adapters are fittings that connect cold expansion PEX tubing to a male threaded port on a valve, manifold, fixture stop or piece of equipment. SupplyHouse lists Boshart SSCEP series adapters in 304 stainless steel, including the SSCEP-MA05 in 1/2 inch, the SSCEP-MA07 in 3/4 inch and the SSCEP-MA10 in 1 inch. Boshart describes its 304 stainless cold expansion fittings as ASTM F1960 fittings and states that stainless steel is not susceptible to dezincification the way brass is. Cold expansion joints depend on the PEX contracting around the fitting, so the adapter has to match both the tubing size and the threaded port. Getting that match right at each transition keeps the connection dependable and avoids a callback on the job.

Subcategories

  • 1/2 Inch Male Adapters: Half inch adapters join 1/2 inch cold expansion PEX to a male threaded connection, and the SSCEP-MA05 is the model in this size. Plumbers use them on small branch lines that end at a valve, stop or fixture port. The body is 304 stainless steel, which Boshart states is not susceptible to dezincification the way brass is. Check the port thread size before ordering.
  • 3/4 Inch Male Adapters: Three quarter inch adapters connect 3/4 inch cold expansion PEX to a male threaded port, and the SSCEP-MA07 is the straight size model. Installers use them on larger branch runs and at manifold or equipment connections. Boshart lists the SSCEP series under ASTM F1960, the standard for cold expansion PEX connections. Confirm the tubing and expansion tool match before starting.
  • 1 Inch Male Adapters: One inch adapters such as the SSCEP-MA10 connect 1 inch cold expansion PEX to a male threaded port. Contractors use them on main lines and equipment connections where the tubing size is larger. The 304 stainless steel body suits jobs where water quality is a concern. Verify the thread size on the mating port before ordering.
  • Mixed Size Male Adapters: Mixed size adapters such as the SSCEP-MA0507 and SSCEP-MA1007 list two sizes in the model name and connect tubing to a port of a different size. Plumbers use them when a valve, fixture or equipment port does not match the PEX run. The SSCEP-MA0705 and SSCEP-MA0710 are the 3/4 inch based variants. Confirm which size is the tubing end and which is the thread before installing.

Buying Guide

Start with the tubing type. Cold expansion fittings are built for PEX that is expanded, fitted onto the adapter and allowed to contract, so confirm the tubing is suited to cold expansion before ordering. Next, match the size. Measure the PEX tubing and the threaded port separately, then choose the straight size or the mixed size model that fits both. Stainless Steel Expansion PEX Male Adapters on SupplyHouse include 1/2 inch, 3/4 inch and 1 inch models, along with mixed sizes such as the SSCEP-MA0507 and SSCEP-MA0710. Check the material against the water conditions. Boshart states that stainless steel is not susceptible to dezincification the way brass is, which matters where water chemistry attacks brass. Confirm the code and standard for the job. Boshart lists its 304 stainless cold expansion fittings under ASTM F1960, and the local plumbing code and the PEX manufacturer's instructions still control what can be installed. Plan the thread seal as well. Use a thread sealant approved for potable water on the male threads and avoid over tightening against a valve body or manifold. Finally, consider the tools. Expansion fittings need an expansion tool made for the tubing in use, so confirm the tooling before the crew arrives. Order a few extra of the sizes the job uses most to avoid a second trip.

Frequently Asked Questions

What are Stainless Steel Expansion PEX Male Adapters used for?

Stainless Steel Expansion PEX Male Adapters connect cold expansion PEX tubing to a male threaded port, such as a valve, manifold or fixture connection. The Boshart SSCEP series is made from 304 stainless steel. Models such as the SSCEP-MA07 cover 3/4 inch tubing.

Do stainless expansion PEX adapters hold up better than brass in bad water?

Boshart states that stainless steel fittings are not susceptible to dezincification the way brass is. Stainless Steel Expansion PEX Male Adapters can be a practical choice where water chemistry is a concern. The local code and job specs still decide what gets installed.

Do Stainless Steel Expansion PEX Male Adapters work with ASTM F1960 PEX systems?

Boshart lists its 304 stainless cold expansion fittings under ASTM F1960, which covers cold expansion PEX connections. Stainless Steel Expansion PEX Male Adapters such as the SSCEP-MA05 are made for that connection type. Confirm the tubing and expansion tool match before starting the job.

What sizes do Stainless Steel Expansion PEX Male Adapters come in?

Straight sizes include the SSCEP-MA05 for 1/2 inch, the SSCEP-MA07 for 3/4 inch and the SSCEP-MA10 for 1 inch. Mixed size models include the SSCEP-MA0507, SSCEP-MA0705, SSCEP-MA0710 and SSCEP-MA1007. Check the model name for both sizes before ordering Stainless Steel Expansion PEX Male Adapters.

Is the threaded end on these adapters a male pipe thread?

Boshart lists its stainless male adapters as MPT x PEX, meaning a male pipe thread on one end and a PEX connection on the other. Stainless Steel Expansion PEX Male Adapters such as the SSCEP-MA10 follow that male adapter format. Match the thread size to the female port before ordering.

Didn't find what you're looking for? 
Let us know
.