Apply to be a TradeMaster!
Main product image of 3/4" 304 Stainless Steel Expansion PEX Male Adapter
Magnifying glass
Hover image to zoom

3/4" 304 Stainless Steel Expansion PEX Male Adapter

Brand:
Boshart
SKU:
SSCEP-MA07
Rating:
(4)
Q&A:
(0)
3/4" 304 Stainless Steel Expansion PEX Male Adapter
Magnifying glass
Hover image to zoom
$5.17 each
BOX UP & SAVE 8%
$119.00 box of 25
$4.76 each
In Stock
In Stock
Get 59 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Standards Met
CUPC , CSA B137.5, NSF 61, ASTM F1960, NSF 372 Standards Met
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–

Boshart's Stainless Steel Cold Expansion PEX fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.


Specifications

  • For use with ASTM F1960 PEX cold & hot water distribution systems
  • Size: 3/4"
  • Connection Type: CE PEX x MPT
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400F (204C)

Specs

–
Thread Type:

Male

Standards Met:

CUPC

CSA B137.5

NSF 61

ASTM F1960

NSF 372

Size:

3/4"

Material:

Stainless Steel

PEX Size:

3/4"

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Work great transitioning from stainless plumbing to PEX-A

Nice fitting. Well made. Good thread form. A quality product.
Alrec01
SE Michigan
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for underground use

This PEX-A fitting is stainless steel which makes it more corrosion resistant than brass, making it well-suited for underground use for water or irrigation lines. The threads and PEX barb are precisely machined and I had no leaks or other issues during installation.
Fluffy
Santa Barbara, CA
2 years ago
Was this review helpful to you?

Great stuff!

Used for connection to the remaining galvanized main supply pipe for a PEX-A re-pipe.
SaintAlfonzo
Seattle, Wa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again when needed.

Very good for direct bury lines. Good price too,.
Tinker
Whitefish Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy