Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
1/2" Filter (1)
1/2" (1)
3/4" Filter (1)
3/4" (1)
Price Range
–
$5 to $10 Filter (1)
$5 to $10 (1)
$10 to $15 Filter (1)
$10 to $15 (1)
Home
Heating Supplies & Parts
Radiant Heat
PEX Fittings
Stainless Steel Expansion PEX Fittings
Stainless Steel Expansion PEX Male 90° Elbows
Stainless Steel Expansion PEX Male 90° Elbows
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
SSCEP-ME05 Compare Checkbox
Compare
1/2" 304 Stainless Steel Expansion PEX x 1/2" Male 90-Degree Elbow
SKU:
SSCEP-ME05
Boshart
SKU:
SSCEP-ME05
Brand:
Boshart
–
+
$5.59
each
BOX UP & SAVE 8%
–
+
$128.75 box of 25
$5.15
each
ADD TO CART
Add to List
In Stock
Get 153 by
Tue, Oct 20
Total Available: 205
In Stock
Get 153 by
Tue, Oct 20
Total Available: 205
Add to List
SSCEP-ME07 Compare Checkbox
Compare
3/4" 304 Stainless Steel Expansion PEX x 3/4" Male 90-Degree Elbow
SKU:
SSCEP-ME07
Boshart
SKU:
SSCEP-ME07
Brand:
Boshart
–
+
$10.82
each
BOX UP & SAVE 8%
–
+
$248.75 box of 25
$9.95
each
ADD TO CART
Add to List
In Stock
Get 58 by
Tue, Oct 20
Total Available: 120
In Stock
Get 58 by
Tue, Oct 20
Total Available: 120
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video