Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Size
–

3/4" (2)
1" (2)
1-1/4" (1)
1-1/2" (1)

Review Score
–

(2)

Price Range
–

$10 to $15 (1)
$15 to $20 (2)
$25 to $30 (1)
$40 to $45 (1)

Stainless Steel Insert Elbows

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 3/4" Stainless Steel Insert Elbow
3/4" Stainless Steel Insert Elbow
SKU: SSEL-075
Boshart
SKU: SSEL-075
Brand: Boshart
$12.38 each
BOX UP & SAVE 15%
$209.60 box of 20
$10.48 each
In Stock
Get 112 by Mon, Nov 23
In Stock
Get 112 by Mon, Nov 23
Compare
Product Image of 1" Stainless Steel Insert Elbow
1" Stainless Steel Insert Elbow
SKU: SSEL-100
Boshart
SKU: SSEL-100
Brand: Boshart
(14)
$16.67 each
BOX UP & SAVE 14%
$172.20 box of 12
$14.35 each
In Stock
Get 192 by Mon, Nov 23
In Stock
Get 192 by Mon, Nov 23
Compare
Product Image of 1" x 3/4" Stainless Steel Insert Elbow
1" x 3/4" Stainless Steel Insert Elbow
SKU: SSEL-100-075
Boshart
SKU: SSEL-100-075
Brand: Boshart
$17.59 each
BOX UP & SAVE 14%
$180.96 box of 12
$15.08 each
In Stock
Get 11 by Mon, Nov 23
In Stock
Get 11 by Mon, Nov 23
Compare
Product Image of 1-1/4" Stainless Steel Insert Elbow
1-1/4" Stainless Steel Insert Elbow
SKU: SSEL-125
Boshart
SKU: SSEL-125
Brand: Boshart
(5)
$27.95 each
BOX UP & SAVE 14%
$192.24 box of 8
$24.03 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of 1-1/2" Stainless Steel Insert Elbow
1-1/2" Stainless Steel Insert Elbow
SKU: SSEL-150
Boshart
SKU: SSEL-150
Brand: Boshart
$43.61 each
In Stock
Get 21 by Mon, Nov 23
In Stock
Get 21 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Stainless Steel Insert Elbows

Stainless steel insert elbows are fittings that make a 90 degree connection on compatible polyethylene (PE) pipe systems. The Boshart SSEL-100 is a 1" elbow made from lead free 304 stainless steel, and its materials conform to ASTM A351. The SSEL-100 is intended for cold-water plumbing such as well service, irrigation and potable water where a 1" insert fitting is specified. It is made for use with ASTM D2239 polyethylene (PE) plastic pipe. Other sizes in the category include 3/4", 1" x 3/4", 1-1/4" and 1-1/2", and each is listed as lead free. The Boshart elbows listed here are all stainless steel. For contractors working with PE pipe, confirming the elbow size and the pipe standard before ordering keeps the fitting matched to the job, which matters on potable and well service lines.

Subcategories

  • 3/4" Stainless Steel Insert Elbows: The 3/4" size is the smallest straight size listed in this category. It is made of stainless steel and is listed as lead free. Plumbers and well installers choose it when the job calls for a 3/4" insert fitting. Confirm the pipe standard before ordering.
  • 1" Stainless Steel Insert Elbows: The 1" elbow, such as the Boshart SSEL-100, is made from lead free 304 stainless steel with materials that conform to ASTM A351. It makes a 90 degree connection on compatible PE pipe systems for cold-water plumbing. Installers on well service, irrigation and potable water jobs use it where a 1" insert fitting is specified. It is made for ASTM D2239 polyethylene plastic pipe.
  • 1" x 3/4" Stainless Steel Insert Elbows: The 1" x 3/4" elbow is listed with a combined size of 1" x 3/4", so the two ends differ in size. Installers pick it when a PE run changes size at the turn. Like the other Boshart elbows listed here, it is stainless steel and listed as lead free.
  • 1-1/4" and 1-1/2" Stainless Steel Insert Elbows: The larger sizes in the category include a 1-1/4" elbow and a 1-1/2" elbow. Both are stainless steel and listed as lead free. Contractors reach for them on larger PE lines where the smaller sizes do not match the pipe. Verify the pipe size and standard before ordering.

Buying Guide

Start with the pipe. The Boshart SSEL-100 is made for use with ASTM D2239 polyethylene (PE) plastic pipe, so confirm the pipe standard and nominal size on the job before picking an elbow. Insert fittings are sized to the pipe, so match the size first. The listed sizes include 3/4", 1", 1-1/4" and 1-1/2", plus a 1" x 3/4" option for runs that change size.

Second, confirm the application. The SSEL-100 is intended for cold-water plumbing such as well service, irrigation and potable water. Cold-water service is the scope stated in its listing, so read the product details before using any elbow in hot water or other fluids.

When comparing Stainless Steel Insert Elbows, look at material and lead free status. The Boshart elbows listed here are stainless steel and carry a lead free designation, and the SSEL-100 is made from 304 stainless steel with materials conforming to ASTM A351. Confirm those details on the specific size being ordered.

Finally, plan the layout. A 90 degree connection suits a hard turn in the PE line, while a size change at the turn calls for the 1" x 3/4" version. Tally the elbows by size before ordering, and recheck the pipe standard so the fittings and pipe match when work starts.

Frequently Asked Questions

What are stainless steel insert elbows used for?

Stainless steel insert elbows make a 90 degree connection on compatible polyethylene (PE) pipe systems. The Boshart SSEL-100 is intended for cold-water plumbing such as well service, irrigation and potable water. It is a 1" size for jobs where a 1" insert fitting is specified.

What pipe do these insert elbows go with?

The Boshart SSEL-100 stainless steel insert elbow is made for use with ASTM D2239 polyethylene (PE) plastic pipe. Confirm the pipe standard on the job before ordering. Check the product details for any other size in the category.

Are stainless steel insert elbows lead free?

The Boshart stainless steel insert elbows listed here are shown as lead free, including the 3/4", 1", 1" x 3/4", 1-1/4" and 1-1/2" sizes. The SSEL-100 is a lead free 304 stainless steel elbow. Confirm the lead free status on the exact size being ordered.

What material standard do the stainless steel insert elbows meet?

The Boshart SSEL-100 stainless steel insert elbow is made from 304 stainless steel, and its materials conform to ASTM A351. The ASTM A351 detail is stated for the 1" size. Check the listing for any other size before assuming the same material standard.

What sizes do stainless steel insert elbows come in?

Stainless steel insert elbows in this category include 3/4", 1", 1" x 3/4", 1-1/4" and 1-1/2" sizes. The 1" x 3/4" version covers a turn where two different sizes meet. Match the size to the pipe before ordering.

Didn't find what you're looking for? 
Let us know
.