Shop Klein Tools Limited Time Promotion
Main product image of 1" Stainless Steel Insert Elbow
Magnifying glass
Hover image to zoom

1" Stainless Steel Insert Elbow

Brand:
Boshart
SKU:
SSEL-100
Rating:
(14)
Q&A:
(0)
1" Stainless Steel Insert Elbow
Magnifying glass
Hover image to zoom
$16.67 each
BOX UP & SAVE 14%
$172.20 box of 12
$14.35 each
In Stock
In Stock
Get 178 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
Boshart SSEL-100 1" Stainless Steel Insert Elbow
A lead-free 304 stainless steel insert elbow used to make a 90° connection on compatible polyethylene (PE) pipe systems for cold-water plumbing applications such as well service, irrigation, and potable water where a 1" insert fitting is specified.

Key Features
  • Stainless steel insert elbow, 1" size; lead free (as listed)
  • Made from 304 stainless steel; materials conform to ASTM A351
  • Intended for use with ASTM D2239 polyethylene (PE) plastic pipe (SIDR-PR, controlled ID)
  • Elbow design described as a smooth sweep channel to minimize friction loss for higher flow rates and pumping efficiency
  • Intended for cold water applications (including irrigation, well service, potable water); not for compressed gases
  • Protect fittings from freezing temperatures where expansion could occur
  • Use gray stainless steel PTFE tape and Gray Magic pipe thread compound for joining stainless steel threaded fittings

Compatibility & Applications
  • Intended for ASTM D2239 PE pipe cold-water systems (e.g., irrigation, well service, potable water), where a 1" stainless insert elbow is specified by the system design or pipe requirements.
  • Must only be used where the manufacturer specifies this exact part number: SSEL-100.

Installation & Operation Notes
  • Installation should be performed by a qualified plumber/well or irrigation installer.
  • Do not use in compressed gas service, and protect from freezing conditions.

Maintenance & Troubleshooting
  • As a mechanical connection fitting, service attention is typically driven by leakage or fit/compatibility issues.
  • Use in the correct application (cold water/PE pipe) and protect from freezing; if performance issues occur, verify the fitting is being used within the pipe system's rated limits and in the intended application.

Certifications & Compliance
  • NSF/ANSI 372 certified (Drinking Water System Components - Lead Content) for the stainless steel insert fitting line.

Specs

–
Product Type:

Elbow

Application:

Plumbing

Material:

Stainless Steel

Size:

1"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Stainless Steel Insert Coupling
SKU: CSS-100
Boshart

Product Reviews

4.86 out of 14 reviews
100% would recommend this product
4.86
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Perfect

This elbow was exactly what I needed for my well. It beats using those cheap gray plastic ones that could break. It was a great price very low shipping price is well and I received it in one day!
VS

Most Liked Negative Review

Good but a little too large in diameter

I was hoping for a bit smaller in diameter, it measured out to 1 1/8" not the one inch I was told by your associates, disappointed, now I'm stuck with items I can't readily use. If the mating pipe was flexible enough it is probably ok, but in my circumstance it did not fit.
Showing 1-10 of 14 reviews

Quality

Great quality stainless fitting. Just what I needed to replace for a two pipe jet well pump with poly pipe.
Sparks
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find parts

1" x 1" barbed stainless elbow was not available in my area. Needed this to connect 1" well poly pipe coming into house to the well pressure tank. (Did not want blue plastic fitting). Fast delivery and a fair price. Well made Boshart fitting
Phil
Mi.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT

love the product and company
bobby23
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work for what I needed.

Used this for a 1" waterline I was running. Price was fair and quality was good!
Andrew
Gilbertsville, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Fast shipping, would buy again
Tiponinn
Fort Hunter NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality, very practical, durable connection.

1st elbow into house from well pump.
stoy17
Poconos, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

90 degree metal fitting

Good product fast shipping good company to work with
Ted Hoot
Broken arrow ok
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice piece

How do you review a fitting? It works and appears well made. The service is why I bought here.
none
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good but a little too large in diameter

I was hoping for a bit smaller in diameter, it measured out to 1 1/8" not the one inch I was told by your associates, disappointed, now I'm stuck with items I can't readily use. If the mating pipe was flexible enough it is probably ok, but in my circumstance it did not fit.
Merchant response
5 years ago
Hello WTI, the insert fitting size designation for the SSEL-100 is 1" which means that this insert elbow is designed for 1" ID pipe, not that the fitting itself is 1". Hopefully this information helps.
WTI
WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should

Used for a 1" poly well line. Cast and machined. Pretty smooth inside.
Engineerwill
Philadelphia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy