The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" Stainless Steel Insert Elbow
Magnifying glass
Hover image to zoom
1-1/2" Stainless Steel Insert Elbow
Magnifying glass
Hover image to zoom
$48.01 each
In Stock
In Stock
Get 4 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes

Specs

Product Type:

Elbow

Application:

Plumbing

Material:

Stainless Steel

Size:

1-1/2"

Lead Free:

Yes
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
You May Also Need

1" Stainless Steel Insert Elbow
SKU: SSEL-100
Boshart

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is Stainless grade rating of the steel ? What are the OD and inner wall thickness measurements ?

Asked by Brent 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Brent, thanks for writing in. This is made of type 304 stainless steel - for full dimensions, please see page 4 of the submittal sheet: https://boshart.com/wp-content/uploads/product-assets/2e5732156d1c6bcea610229314e0b269ab774323_SS_InsertFittings_technicalsheet.pdf

Was this review helpful to you?

Q: Is this 304 or 316 Stainless?

Asked by Richard 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Richard! The SSEL-150 is 304 Stainless Steel.