Apply to be a TradeMaster!
Main product image of 3/8" x 1-5/16" Hollow-Set Dropin Carbon Steel Drop-in Anchor (Pack of 50)
Magnifying glass
Hover image to zoom

3/8" x 1-5/16" Hollow-Set Dropin Carbon Steel Drop-in Anchor (Pack of 50)

Brand:
Dewalt
SKU:
09340-PWR
Rating:
(0)
Q&A:
(0)
3/8" x 1-5/16" Hollow-Set Dropin Carbon Steel Drop-in Anchor (Pack of 50)
Magnifying glass
Hover image to zoom
$368.44 each
In Stock
In Stock
Get 32 Fri, Nov 27 - Tue, Dec 1

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
1-5/26" Length
Product Highlight: Diameter
5/8" Diameter

Description

–
Features:
  • Internally threaded anchor for easy bolt removability and service work
  • Unique expansion design allows for anchoring in thin-walled base materials
  • Versatile setting options allows for hollow or solid base materials
  • Tested in accordance with ASTM E488 and AC01 criteria

Specs

–
Product Type:

Drop-In Anchor

Material:

Carbon Steel

Diameter:

5/8"

Length (Inches):

1-5/26"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy