Apply to be a TradeMaster!
Main product image of 6" x 3/4" Bi-Metal Utility Wood Drill Bits
Magnifying glass
Hover image to zoom

6" x 3/4" Bi-Metal Utility Wood Drill Bits

Brand:
Lenox
SKU:
1094806A1216
Rating:
(0)
Q&A:
(0)
6" x 3/4" Bi-Metal Utility Wood Drill Bits
Magnifying glass
Hover image to zoom
$25.49 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Wed, Nov 25

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Bi-Metal

Description

–
Features:
  • Extreme durability: high speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • Optimized for cordless drilling: smooth, effortless drilling extends battery life
  • Nail-Embedded Wood
  • Fast Clean Cutting
  • Three Cutting Edges Enhance Chip Removal For A Fast, Clean Hole

Specs

–
Size:

6"

Material:

Bi-Metal

Product Type:

Driver Bit

Application:

Accessory

Hole Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy