Apply to be a TradeMaster!
Main product image of 6" x 7/8" Bi-Metal Utility Wood Drill Bits
Magnifying glass
Hover image to zoom

6" x 7/8" Bi-Metal Utility Wood Drill Bits

Brand:
Lenox
SKU:
1094906A1416
Rating:
(0)
Q&A:
(0)
6" x 7/8" Bi-Metal Utility Wood Drill Bits
Magnifying glass
Hover image to zoom
$18.77 each
Backorder
Backorder
Get it Mon, Jan 4 - Tue, Feb 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Bi-Metal

Description

–
Features:
  • Extreme durability
  • High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • Optimized for cordless drilling
  • Smooth, effortless drilling extends battery life
  • Fast clean cutting

Specs

–
Hole Size:

7/8"

Product Type:

Driver Bit

Application:

Accessory

Size:

6"

Material:

Bi-Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy