Apply to be a TradeMaster!
Main product image of 6" x 1-1/8" Bi-Metal Utility Wood Drill Bits
Magnifying glass
Hover image to zoom

6" x 1-1/8" Bi-Metal Utility Wood Drill Bits

Brand:
Lenox
SKU:
1095106A1816
Rating:
(0)
Q&A:
(0)
6" x 1-1/8" Bi-Metal Utility Wood Drill Bits
Magnifying glass
Hover image to zoom
$26.40 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Bi-Metal

Description

–
Features:
  • Extreme durability: high speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • Optimized for cordless drilling: smooth, effortless drilling extends battery life
  • Fast clean cutting: three cutting edges enhance chip removal for a fast, clean hole
  • Fast, easy drilling: aggressive lead screw tip pulls the bit through material quickly and effortlessly

Specs

–
Size:

6"

Material:

Bi-Metal

Product Type:

Driver Bit

Application:

Accessory

Hole Size:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy