Apply to be a TradeMaster!
Main product image of 1/4" Diamond Non-Arbored Hole Saw
Magnifying glass
Hover image to zoom
1/4" Diamond Non-Arbored Hole Saw
Magnifying glass
Hover image to zoom
$15.69 each
In Stock
In Stock
Get 26 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
1/4" Diameter
Product Highlight: RPM
2000 RPM

Description

–
Features:
  • Long Lasting: Continuous, Brazed Edge Lasts Longer In Tile And Stone
  • Durable: Robust Design For Greater Durability In Tough Applications
  • Fast, Easy Cutting: Low Torque, Little Pressure Required
  • Easier Plug Removal: Over-Sized Slot In Hole Saw For Easy Plug Removal

Specs

–
Diameter:

1/4"

Application:

Stone

Fiberglass

Tile

Ceramic

Cement

Product Type:

Hole Saw

RPM:

2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy