Apply to be a TradeMaster!
Main product image of 7/8" x 18" Bi-Metal Ship Auger
Magnifying glass
Hover image to zoom
7/8" x 18" Bi-Metal Ship Auger
Magnifying glass
Hover image to zoom
$76.17 each
Backorder
Backorder
Get it Tue, Jan 5 - Wed, Feb 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8"
Product Highlight: Material
Bi-Metal
Product Highlight: Length (Inches)
18" Length

Description

–
Features:
  • Extreme Durability
  • High Speed Steel Cutting Edge For Superior Durability In Nail-Embedded Wood
  • Longer Life
  • High Speed Steel Screw Tip Increases Wear Resistance For Extended Life
  • Fast, Easy Drilling

Specs

–
Product Type:

Drill Bit

Size:

7/8"

Material:

Bi-Metal

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy