Apply to be a TradeMaster!
Main product image of 1-1/8" x 18" Bi-Metal Ship Auger
Magnifying glass
Hover image to zoom
1-1/8" x 18" Bi-Metal Ship Auger
Magnifying glass
Hover image to zoom
$71.44 each
In Stock
In Stock
Get 7 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Material
Bi-Metal

Description

–
Features:
  • Extreme durability: high speed steel cutting edge for superior durability in nail-embedded wood
  • Long life: high speed steel screw tip designed to provide wear resistance and long life
  • Fast, easy drilling: unique parabolic screw tip pulls the bit through material quickly and effortlessly
  • Resharpenable: resharpen with LENOX diamond file (prod no. 25312diaf1)

Specs

–
Length (Inches):

18"

Size:

1-1/8"

Material:

Bi-Metal

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy