Apply to be a TradeMaster!
Main product image of Wolf-Band Compact Portable Band Saw Blade, 35-3/8" x 1/2" x .020", 18 TPI (Pack of 5)
Magnifying glass
Hover image to zoom

Wolf-Band Compact Portable Band Saw Blade, 35-3/8" x 1/2" x .020", 18 TPI (Pack of 5)

Brand:
Lenox
SKU:
1786675
Rating:
(0)
Q&A:
(0)
Wolf-Band Compact Portable Band Saw Blade, 35-3/8" x 1/2" x .020", 18 TPI (Pack of 5)
Magnifying glass
Hover image to zoom
$25.99 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
.020" Width
Product Highlight: Height (Inches)
1/2" Height
Product Highlight: Material
Bi-Metal
Product Highlight: Length (Inches)
35-3/8" Length

Description

–
Features:
  • Long lasting: high speed steel teeth provide a strong, long lasting cutting edge
  • Shatter resistant: bi-metal blades bend and resist breaking and extend blade life
  • Exceptional value: professional performance and competitive pricing provide extraordinary cost-per-cut value

Specs

–
Application:

Multi-Purpose

Width (Inches):

.020"

Product Type:

Band Saw

Height (Inches):

1/2"

Teeth per Inch:

18

Material:

Bi-Metal

Length (Inches):

35-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy