Shop Resideo Sale
Main product image of 18" x 1/2" Straight Shank Installer Drill Bit For Wood
Magnifying glass
Hover image to zoom

18" x 1/2" Straight Shank Installer Drill Bit For Wood

Brand:
Irwin
SKU:
1890711
Rating:
(0)
Q&A:
(0)
18" x 1/2" Straight Shank Installer Drill Bit For Wood
Magnifying glass
Hover image to zoom
$13.86 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"
Product Highlight: Material
High Carbon Steel

Description

–
Features:
  • Hole in flute for easy wire pulling through walls, ceilings and floors
  • 3-flatted shank prevents slipping in drill chuck and includes hole for wire pulling*
  • 82° point for fast, smooth drilling in wood

Specs

–
Product Type:

Driver Bit

Size:

18"

Hole Size:

1/2"

Material:

High Carbon Steel

Application:

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy