Apply to be a TradeMaster!
Main product image of 1/4" x 3-1/4" Carbide/Steel Tip Hole Saw Pilot Bit
Magnifying glass
Hover image to zoom

1/4" x 3-1/4" Carbide/Steel Tip Hole Saw Pilot Bit

Brand:
Lenox
SKU:
1970538
Rating:
(0)
Q&A:
(0)
1/4" x 3-1/4" Carbide/Steel Tip Hole Saw Pilot Bit
Magnifying glass
Hover image to zoom
$18.59 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide, Steel
Product Highlight: Length (Inches)
3-1/4" Length
Product Highlight: Size
2-1/2", 1-1/4"

Description

–
Features:
  • Arbors & Accessories for All Your Drilling Needs
  • Added durability - hardened carbon steel for strength.
  • Starts on contact - split point pilot drill for faster penetration and less walking.

Specs

–
Material:

Carbide

Steel

Length (Inches):

3-1/4"

Size:

2-1/2"

1-1/4"

Product Type:

Hole Saw

Pilot Drill

Shank Length:

3-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy