Apply to be a TradeMaster!
Main product image of 7/8" Carbide Tipped Hole Cutter
Magnifying glass
Hover image to zoom
7/8" Carbide Tipped Hole Cutter
Magnifying glass
Hover image to zoom
$31.53 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
7/8" Diameter
Product Highlight: Material
Carbide

Description

–
Features:
  • Accurate, Burr-Free Holes: Precision Ground Carbide Teeth For Fast Cutting Of Clean, Round Holes
  • Will Not Damage Work: Over-Drill Stopper Prevents The Tool From Penetrating Beyond The Hole
  • Starts On Contact: Split Point Pilot Bit For Faster Penetration And Less Walking

Specs

–
Application:

Sheet Metal

Product Type:

Hole Saw

Diameter:

7/8"

Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy