The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/8" Carbide Tipped Hole Cutter
Magnifying glass
Hover image to zoom

1-1/8" Carbide Tipped Hole Cutter

Brand:
Lenox
SKU:
2009618CHC
Rating:
(0)
Q&A:
(0)
1-1/8" Carbide Tipped Hole Cutter
Magnifying glass
Hover image to zoom
$34.46 each
In Stock
In Stock
Get 10 Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Carbide
Product Highlight: Diameter
1-1/8" Diameter

Description

Features:
  • Accurate, Burr-Free Holes: Precision Ground Carbide Teeth For Fast Cutting Of Clean, Round Holes
  • Will Not Damage Work: Over-Drill Stopper Prevents The Tool From Penetrating Beyond The Hole
  • Starts On Contact: Split Point Pilot Bit For Faster Penetration And Less Walking

Specs

Material:

Carbide

Diameter:

1-1/8"

Product Type:

Hole Saw

Application:

Sheet Metal

Shank Length:

3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy