Apply to be a TradeMaster!
Main product image of 1/4" Split Point Stubby Pilot Drill Bit (Pack of 3)
Magnifying glass
Hover image to zoom

1/4" Split Point Stubby Pilot Drill Bit (Pack of 3)

Brand:
Lenox
SKU:
3087935PD
Rating:
(0)
Q&A:
(0)
1/4" Split Point Stubby Pilot Drill Bit (Pack of 3)
Magnifying glass
Hover image to zoom
$11.64 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • Accurate, burr-free holes: precision ground carbide teeth for fast cutting of clean, round holes
  • Will not damage work: over-drill stopper prevents the tool from penetrating beyond the hole
  • Starts on contact: split point pilot bit for faster penetration and less walking
  • Split point pilot drill for faster penetration and less walking

Specs

–
Product Type:

Drill Bit

Size:

1/4"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy