Apply to be a TradeMaster!
Main product image of 1/2" x 2" Smart DI Carbon Steel Drop-in Anchor (Pack of 50)
Magnifying glass
Hover image to zoom

1/2" x 2" Smart DI Carbon Steel Drop-in Anchor (Pack of 50)

Brand:
Dewalt
SKU:
6308SD-PWR
Rating:
(0)
Q&A:
(0)
1/2" x 2" Smart DI Carbon Steel Drop-in Anchor (Pack of 50)
Magnifying glass
Hover image to zoom
$32.81 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
2" Length

Description

–
Features:
  • Installs with reduced effort compared to traditional drop in style anchors
  • Can be installed using the manual setting tool or Smart DI system with a hammer-drill
  • Setting indicator makes identification of properly set anchors easy (when installed using the smart tool and smart bit)
  • Internally threaded anchor for easy bolt removability and service work
  • Anchor can be installed through standard fixture holes

Specs

–
Size:

1/2"

Product Type:

Drop-In Anchor

Length (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy