Apply to be a TradeMaster!
Main product image of 3/8" x 8" Slotted Screwdriver, Square Shank, Acetate Handle, 13-1/4" Overall Length, 66-178-A
Magnifying glass
Hover image to zoom

3/8" x 8" Slotted Screwdriver, Square Shank, Acetate Handle, 13-1/4" Overall Length, 66-178-A

Brand:
Stanley
SKU:
66-178-A
Rating:
(0)
Q&A:
(0)
3/8" x 8" Slotted Screwdriver, Square Shank, Acetate Handle, 13-1/4" Overall Length, 66-178-A
Magnifying glass
Hover image to zoom
$11.06 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Bit Type
Slotted

Description

–

The Stanley slotted screwdriver delivers reliable torque and control for driving and removing slotted screws. The square shank accepts a wrench for extra turning power.

  • 3/8" tip width
  • 8" blade length
  • 13-1/4" overall length
  • Square shank
  • Acetate handle

Specs

–
Bit Type:

Slotted

Size:

3/8"

Shank Length:

8"

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy