Apply to be a TradeMaster!
Main product image of Wolf-Band 18 TPI Portable Band Saw Blade 44-7/8" x 1/2" x .020" (5 Pack)
Magnifying glass
Hover image to zoom

Wolf-Band 18 TPI Portable Band Saw Blade 44-7/8" x 1/2" x .020" (5 Pack)

Brand:
Lenox
SKU:
8010838PW185
Rating:
(0)
Q&A:
(0)
Wolf-Band 18 TPI Portable Band Saw Blade 44-7/8" x 1/2" x .020" (5 Pack)
Magnifying glass
Hover image to zoom
$23.58 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Metal
Product Highlight: Width (Inches)
1/2" Width

Description

–
Features:
  • Long Lasting: High speed steel teeth provide a strong, long lasting cutting edge
  • Shatter Resistant: Bi-Metal blades bend and resist breaking and extend blade life
  • Exceptional Value: Professional performance and competitive pricing provide extraordinary cost-per-cut value

Specs

–
Material:

Bi-Metal

Teeth per Inch:

18

Width (Inches):

1/2"

Product Type:

Blade

Blade Length:

44-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy