Shop Klein Tools Limited Time Promotion
Main product image of Electrician's Bi-Metal Hole Saw Set (9 Pieces)
Magnifying glass
Hover image to zoom

Electrician's Bi-Metal Hole Saw Set (9 Pieces)

Brand:
Dewalt
SKU:
D180002
Rating:
(0)
Q&A:
(0)
Electrician's Bi-Metal Hole Saw Set (9 Pieces)
Magnifying glass
Hover image to zoom
$72.66 each
In Stock
In Stock
Get 6 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
1-3/8", 7/8", 1-3/4", 2", 1-1/8", 2-1/2" Diameter

Description

–
Features:
  • UP TO 50% LONGER LIFE*: Patented toothforms optimize chip removal for efficient drilling and long life. *vs. prior generation DEWALT Bi-Metal Hole Saws cutting black pipe
  • FAST PLUG EJECTION: Large, continuous slot provides leverage for easy plug ejection and removal
  • VERSATILE DRILLING PERFORMANCE: High-speed steel cutting edge effectively drills through wood, metal, and plastic
  • DESIGNED FOR THICK MATERIALS. Deeper saw design cuts 2-by material in one pass
  • MADE IN THE U.S.A. WITH GLOBAL MATERIALS

Specs

–
Diameter:

1-3/8"

7/8"

1-3/4"

2"

1-1/8"

2-1/2"

Product Type:

Hole Saw

Application:

Wood

Metal

Blade Material:

Bi-Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy