Apply to be a TradeMaster!
Main product image of Master Bi-Metal Hole Saw Set (14 Pieces)
Magnifying glass
Hover image to zoom

Master Bi-Metal Hole Saw Set (14 Pieces)

Brand:
Dewalt
SKU:
D180005
Rating:
(0)
Q&A:
(0)
Master Bi-Metal Hole Saw Set (14 Pieces)
Magnifying glass
Hover image to zoom
$132.75 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • UP TO 50% LONGER LIFE*: Patented toothforms optimize chip removal for efficient drilling and long life. *vs. prior generation DEWALT Bi-Metal Hole Saws cutting black pipe
  • FAST PLUG EJECTION: Large, continuous slot provides leverage for easy plug ejection and removal
  • VERSATILE DRILLING PERFORMANCE: High-speed steel cutting edge effectively drills through wood, metal, and plastic
  • DESIGNED FOR THICK MATERIALS. Deeper saw design cuts 2-by material in one pass
  • MADE IN THE U.S.A. WITH GLOBAL MATERIALS

Specs

–
Application:

Metal

Wood

Diameter:

1"

2-1/2"

1-1/2"

2-1/8"

2"

3/4"

1-3/4"

1-3/8"

1-1/8"

2-1/4"

7/8"

Product Type:

Hole Saw

Blade Material:

Bi-Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy