Apply to be a TradeMaster!
Main product image of SDS MAX Corded Brushless 11 Kg Rotary Hammer Drill Kit
Magnifying glass
Hover image to zoom

SDS MAX Corded Brushless 11 Kg Rotary Hammer Drill Kit

Brand:
Dewalt
SKU:
D25911K
Rating:
(0)
Q&A:
(0)
SDS MAX Corded Brushless 11 Kg Rotary Hammer Drill Kit
Magnifying glass
Hover image to zoom
$1,118.81 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Color
Yellow

Description

–
Features:
  • Brushless motor delivers 27 joules of impact energy for fast chipping of concrete.
  • Rear Handle Design Allows for Comfortable Operation In horizontal and downward chipping.
  • Wireless tool control technology enables the user to link the tool to the dcv585 60-volt max dust extractor (sold separately) for remote extractor activation
  • This chipping hammer comes Tag Ready so individuals and companies can attach a DEWALT Tag (sold separately) to track its location via the DEWALT Tool Connect app.
  • The integrated SHOCKS Active Vibration Control system is designed to minimize vibration felt at the handles compared to chipping hammers without this feature.

Specs

–
BPM:

1620

Color:

Yellow

Power Source:

Corded

Product Type:

Drill Kit

Weight (lbs):

28 lb

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy