Apply to be a TradeMaster!
Main product image of 4" Bi-Metal Hole Saw
Magnifying glass
Hover image to zoom
4" Bi-Metal Hole Saw
Magnifying glass
Hover image to zoom
$19.29 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
4" Diameter

Description

–
Features:
  • Up to 50% longer life*: patented tooth forms optimize chip removal for efficient drilling and long life, *vs. prior generation DEWALT bi-metal hole saws cutting black pipe
  • Fast plug ejection: large, continuous slot provides leverage for easy plug removal
  • Versatile drilling performance: high-speed, steel cutting edge effectively drills through wood, metal, and plastic
  • Designed for thick materials: deeper saw design cuts 2-by material in one pass
  • Made in the USA with global materials

Specs

–
Drilling Depth:

1-3/4"

Application:

Metal

Wood

Blade Material:

Bi-Metal

Diameter:

4"

Product Type:

Hole Saw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy