Apply to be a TradeMaster!
Main product image of 1" ELITE SERIES Metal Cutting Carbide Hole Saw
Magnifying glass
Hover image to zoom

1" ELITE SERIES Metal Cutting Carbide Hole Saw

Brand:
Dewalt
SKU:
DAH31
Rating:
(0)
Q&A:
(0)
1" ELITE SERIES Metal Cutting Carbide Hole Saw
Magnifying glass
Hover image to zoom
$12.51 each
In Stock
In Stock
Get 10 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide
Product Highlight: Diameter
1" Diameter

Description

–
Features:
  • Up to 3X life vs milwaukee* - advanced welding technology increases bond strength and retains carbide tips.
  • Extreme versatility - carbide tipped cutting edge cuts through a variety of demanding materials such as wood with nails, thick metal, and stainless steel
  • Designed for thick metals - aggressive tooth design penetrates hard metals and removes chips efficiently to reduce heat buildup
  • Fast plug ejection - large, continuous slot provides multiple leverage points for easy plug removal
  • Made in the USA with global materials

Specs

–
Drilling Depth:

1-3/4"

Application:

Nail-Embedded Wood

Stainless Steel

Metal

Material:

Carbide

Product Type:

Hole Saw

Diameter:

1"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy