Apply to be a TradeMaster!
Main product image of 4-5/8" ELITE SERIES Multi-Material Hole Saw
Magnifying glass
Hover image to zoom

4-5/8" ELITE SERIES Multi-Material Hole Saw

Brand:
Dewalt
SKU:
DAH4458
Rating:
(0)
Q&A:
(0)
4-5/8" ELITE SERIES Multi-Material Hole Saw
Magnifying glass
Hover image to zoom
$58.01 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
4-5/8" Diameter

Description

–
Features:
  • Long life - large carbide tips resist wearing down when hitting nails or abrasive material
  • Built for multiple materials - carbide tipped design cuts through abrasive materials including wood with nails, concrete block, and fiber cement
  • Fast rough-in drilling - aggressive tooth design cuts through wood with nails quickly for high volume drilling
  • Designed for thick material - deep saw design allows for drilling 2-by dimensional lumber with 3/4 in. plywood in one pass

Specs

–
Product Type:

Hole Saw

Application:

Fiber Cement

Concrete

Nail-Embedded Wood

Drilling Depth:

2-7/16"

Diameter:

4-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy