Apply to be a TradeMaster!
Main product image of 3-1/4" Carbide Tipped Hole Saw Pilot Drill
Magnifying glass
Hover image to zoom
3-1/4" Carbide Tipped Hole Saw Pilot Drill
Magnifying glass
Hover image to zoom
$4.93 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3-1/4" Length
Product Highlight: Material
Carbide
Product Highlight: Diameter
1/4" Diameter

Description

–
Features:
  • Tool-free change: quick change groove allows for tool-free change in DEWALT rapid load hole saw arbors
  • Universal arbor fit: shank design is compatible with both quick change and traditional arbors*
  • Extreme durability: carbide tip design is optimized for drilling through hard materials like concrete block and fiber cement

Specs

–
Product Type:

Pilot Drill

Hole Saw

Length (Inches):

3-1/4"

Application:

Fiber Cement

Concrete

Nail-Embedded Wood

Material:

Carbide

Diameter:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy