Apply to be a TradeMaster!
Main product image of 1-1/4" - 6" RAPID LOAD Quick Change Hole Saw Arbor, 1/2" Shank
Magnifying glass
Hover image to zoom

1-1/4" - 6" RAPID LOAD Quick Change Hole Saw Arbor, 1/2" Shank

Brand:
Dewalt
SKU:
DAH9912PBM
Rating:
(0)
Q&A:
(0)
1-1/4" - 6" RAPID LOAD Quick Change Hole Saw Arbor, 1/2" Shank
Magnifying glass
Hover image to zoom
$22.70 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
6", 1-1/4" Diameter

Description

–
Features:
  • Tool-free change: quick change design allows for changing hole saws and pilots without additional tools*
  • Rapid-load quick change accessory system: step 1) remove saw, step 2) remove pilot bit
  • No-seize collar: collar stays engaged while drilling to resist hole saw locking onto arbor
  • Universal hole saw fit: accepts all threaded hole saws without use of adapters**
  • One handed application: collar clicks and stays in position for one-handed use changing bits

Specs

–
Product Type:

Hole Saw

Diameter:

6"

1-1/4"

Shank Length:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy