Apply to be a TradeMaster!
Main product image of 9/16" - 1-3/16" RAPID LOAD Quick Change Hole Saw Arbor, 3/8" Shank
Magnifying glass
Hover image to zoom

9/16" - 1-3/16" RAPID LOAD Quick Change Hole Saw Arbor, 3/8" Shank

Brand:
Dewalt
SKU:
DAH9938PBM
Rating:
(0)
Q&A:
(0)
9/16" - 1-3/16" RAPID LOAD Quick Change Hole Saw Arbor, 3/8" Shank
Magnifying glass
Hover image to zoom
$16.18 each
In Stock
In Stock
Get 5 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
9/16", 1-3/16" Diameter

Description

–
Features:
  • Tool-free change: Quick Change Design Allows For Changing Hole Saws And Pilots Without Additional Tools**
  • Rapid-load quick change accessory system: Step 1) Remove Saw, Step 2) Remove Pilot Bit
  • No-seize collar: Collar Stays Engaged While Drilling To Resist Hole Saw Locking Onto Arbor
  • Universal hole saw fit: Accepts All Threaded Hole Saws Without Use Of Adapters*
  • One handed application: Collar Clicks And Stays In Position For One-Handed Use Changing Bits

Specs

–
Product Type:

Hole Saw

Shank Length:

3/8"

Diameter:

9/16"

1-3/16"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy