Apply to be a TradeMaster!
Main product image of Dieless Cable Crimping Tool Kit, 20V MAX, Cordless
Magnifying glass
Hover image to zoom

Dieless Cable Crimping Tool Kit, 20V MAX, Cordless

Brand:
Dewalt
SKU:
DCE350M2
Rating:
(0)
Q&A:
(0)
Dieless Cable Crimping Tool Kit, 20V MAX, Cordless
Magnifying glass
Hover image to zoom
$4,587.76 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v

Description

–
Features:
  • #8 - 750 McM Cu / 750 Al crimping capacity for copper and aluminum cable and connectors
  • Crimp Connectsoftware provides detailed reports of work done
  • Onboard diagnostics indicates battery state of charge, successfully completed cycle, service needed, and operating temperature range of the tool
  • Guard rails help to protect crimping head when crimping small diameter cable
  • Bright LED light helps to illuminate work area
  • NA Lithium Ion Battery Packs PDS (less than or equal to 100 Whr) Rev 7.01 (1)

Specs

–
Battery Type:

Lithium-Ion

Voltage:

20v

Product Type:

Crimp Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy