Apply to be a TradeMaster!
Main product image of Pipe Deburring Tool, 20V MAX for 3/8"- 2" (Tool Only)
Magnifying glass
Hover image to zoom

Pipe Deburring Tool, 20V MAX for 3/8"- 2" (Tool Only)

Brand:
Dewalt
SKU:
DCE710B
Rating:
(2)
Q&A:
(0)
Pipe Deburring Tool, 20V MAX for 3/8"- 2" (Tool Only)
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v

Description

–
Features:
  • Leading innovation - replace traditional pipe deburring methods with this tool that can be used on 33% larger pipe diameter and with over 60% more material types**.
  • Exceptional control - maintain control and help optimize performance with a variable speed switch and paddle trigger.
  • Durable engineering - help protect against corrosion with rust resistant blades.
  • Dual-deburring function - work with ease utilizing the inner and outer deburring functionality.
  • Versatile performance - complete a variety of applications with the 3/8 in. to 2 in. capacity (nominal) for a wide range of materials .

Specs

–
Pipe Size:

3/8" to 2"

Voltage:

20v

Battery Type:

Lithium-Ion

Product Type:

Deburring Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

3.5 out of 2 reviews
3.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Wouldn't buy for steel pipe turns to slow .

Turns to slow no benefit with using it over hand reamer.
Bill
Iowa
1 years ago
Was this review helpful to you?

It's alright 3.5stars

It has one blade and leaves a less than desirable edge on the pipe. Works well enough though honestly. Doesn't replace the hand reemer on service, but a god send in new construction especially being able to pick it up for pvc and copper.
Mike
Upstate ny
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy