Apply to be a TradeMaster!
Main product image of 20V XR Brushless 3/8" & 1/2" Sealed Head Ratchet (Tool Only)
Magnifying glass
Hover image to zoom

20V XR Brushless 3/8" & 1/2" Sealed Head Ratchet (Tool Only)

Brand:
Dewalt
SKU:
DCF510B
Rating:
(1)
Q&A:
(0)
20V XR Brushless 3/8" & 1/2" Sealed Head Ratchet (Tool Only)
Magnifying glass
Hover image to zoom
$281.28 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2"
Product Highlight: Power Source
Cordless
Product Highlight: Torque
75 lb-in Torque
Product Highlight: Diameter
3/8" Diameter
Product Highlight: Voltage
20v

Description

–
Features:
  • Interchangeable anvil design provides the ability to quickly swap between 3/8" and 1/2" square drives
  • Brushless motor delivers 75 ft-lbs of max torque and 0-300 no-load RPM
  • Help prevent damage from automotive oils and solvents with glass-filled nylon tool housing
  • On-board LED light helps to illuminate lowlight spaces
  • Variable speed trigger helps optimize user speed and control based on application

Specs

–
Size:

3/8"

1/2"

Torque:

75 lb-in

Product Type:

Ratchet

Power Source:

Cordless

Diameter:

3/8"

Voltage:

20v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I for sure will get this DCF510 if anything happens to it

This is the best battery tool I have ever had i use a DeWalt XR 3.5Ah powerstack in it this is a newer battery not been out long WoW this both together r just what's needed I went to u pull it toget parts for car working on Had about 1 hour I ended up also getting all the parts I needed for truck I'm going to be working on This is great tool You will not be happier with anything else
The car man
Sioux city ia
4 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy