Apply to be a TradeMaster!
Main product image of 20V MAX XR Lithium-Ion Cordless Brushless 1/4" 3-Speed Impact Driver w/ 2 Batteries, Charger, Belt Hook and Bag
Magnifying glass
Hover image to zoom

20V MAX XR Lithium-Ion Cordless Brushless 1/4" 3-Speed Impact Driver w/ 2 Batteries, Charger, Belt Hook and Bag

Brand:
Dewalt
SKU:
DCF845P2
Rating:
(0)
Q&A:
(0)
20V MAX XR Lithium-Ion Cordless Brushless 1/4" 3-Speed Impact Driver w/ 2 Batteries, Charger, Belt Hook and Bag
Magnifying glass
Hover image to zoom
$332.55 each
In Stock
In Stock
Get 2 Wed, Jul 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Color
Yellow
Product Highlight: Voltage
20v
Product Highlight: Torque
1825 lb-in Torque
Product Highlight: RPM
3400 RPM

Description

Features:
  • Brushless motor delivers 1825 in-lbs of torque and 3400 rpm to drive large diameter screws
  • Complete tough fastening applications on the jobsite with 30% more torque**
  • Pro-level control and precision with variable speed trigger and 3-speed setting
  • Brighten work areas with an integrated 3-led work light for ehnanced visibility in low-light areas
  • NA Lithium Ion Battery Packs PDS (less than or equal to 100 Whr) Rev 7.01 (1)

Specs

Power Source:

Battery

Color:

Yellow

Includes:

Belt Hook

Bag

Charger

Product Type:

Impact Driver

Voltage:

20v

Battery Type:

Lithium-Ion

Torque:

1825 lb-in

RPM:

3400

Chuck Size:

1/4"

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy