Apply to be a TradeMaster!
Main product image of 20V MAX XR Cordless Brushless 1/4" Quiet Hydraulic Impact Driver (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX XR Cordless Brushless 1/4" Quiet Hydraulic Impact Driver (Tool Only)

Brand:
Dewalt
SKU:
DCF870B
Rating:
(0)
Q&A:
(0)
20V MAX XR Cordless Brushless 1/4" Quiet Hydraulic Impact Driver (Tool Only)
Magnifying glass
Hover image to zoom
$221.61 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Torque
500 lb-in Torque
Product Highlight: Voltage
20v
Product Highlight: RPM
3000 RPM

Description

–
Features:
  • Our quietest impact driver¡ - reduce noise disturbances with up to 57% quieter** operation.
  • Industry's highest rated max torque hydraulic impact driver
  • Up to 40% faster driving*** - drive large screws quickly and finish jobs fast.
  • Up to 195% Faster Driving vs. Milwaukee
  • Up to 250% Faster Driving 5 Lags vs. Milwaukee

Specs

–
Chuck Size:

1/4"

Power Source:

Battery

Product Type:

Impact Driver

Torque:

500 lb-in

Voltage:

20v

Battery Type:

Lithium-Ion

RPM:

3000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy