Apply to be a TradeMaster!
Main product image of 6-3/8" Powershift Core Drill Stand Kit
Magnifying glass
Hover image to zoom

6-3/8" Powershift Core Drill Stand Kit

Brand:
Dewalt
SKU:
DCPS150AG2
Rating:
(0)
Q&A:
(0)
6-3/8" Powershift Core Drill Stand Kit
Magnifying glass
Hover image to zoom
$5,091.60 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 265 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
60v

Description

–
Features:
  • Core reinforced concrete - take on heavy-duty jobs with a 6-3/8 in. coring capacity.
  • Part of the perform & protect line - features anti-rotation system that detects excessive rotational motion and shuts down the tool.
  • Core drill only: integrated tool connect+ technology - this 60V MAX* 6-3/8 in. core drill offers connectivity with the DEWALT site manager app**, providing users with data on asset management, location, usage, and safety.
  • Help optimize performance - match your coring performance to bit size with the 3-speed gear selector.
  • Versatile handle - stay in control during handheld coring with a removable and rotatable side handle.
  • NA Lithium Ion Battery Packs PDS (over 100 Whr) Rev 5.04

Specs

–
Voltage:

60v

Speeds:

3

Product Type:

Drill Kit

Hole Size:

6-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy