Apply to be a TradeMaster!
Main product image of 20V MAX ATOMIC 1-3/4" Brushless Compact Band saw (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX ATOMIC 1-3/4" Brushless Compact Band saw (Tool Only)

Brand:
Dewalt
SKU:
DCS377B
Rating:
(0)
Q&A:
(0)
20V MAX ATOMIC 1-3/4" Brushless Compact Band saw (Tool Only)
Magnifying glass
Hover image to zoom
$223.38 each
In Stock
In Stock
Get 6 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery

Description

–
Features:
  • One-handed and overhead cutting with the integrated guard
  • Variable speed trigger and speed dial allow for easy speed adjustment to match the material being cut.
  • Blade release lever with wrench and single point tracking adjustment; saw uses a 27 in. - 27 1/4 in. blade
  • Metal latch secures the pivoting guard when opened for easy blade changes.
  • Lanyard ready compatible.

Specs

–
Product Type:

Band Saw

Battery Type:

Lithium-Ion

Voltage:

20v

Power Source:

Battery

Cutting Capacity:

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy