Apply to be a TradeMaster!
3/16" x 1-1/4" UltraCon+ Hex Washer Head Concrete Screw (Blue)

3/16" x 1-1/4" UltraCon+ Hex Washer Head Concrete Screw (Blue)

Brand:
Dewalt
SKU:
DFM12700
Rating:
(0)
Q&A:
(0)
3/16" x 1-1/4" UltraCon+ Hex Washer Head Concrete Screw (Blue)
$14.65 each
In Stock
In Stock
Get 22 Mon, Oct 12 - Wed, Oct 14

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
3/16" Diameter
Product Highlight: Length (Inches)
1-1/4" Length

Description

–
Features:
  • Removable (reusable in wood)
  • High-low thread design for greater stability and grip
  • Does not exert expansion forces

Specs

–
Product Type:

Screw

Diameter:

3/16"

Length (Inches):

1-1/4"

Application:

Accessory

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy