Apply to be a TradeMaster!
1/4" x 2-1/4" UltraCon Hex Washer Head Screws, Blue (Box of 100)

1/4" x 2-1/4" UltraCon Hex Washer Head Screws, Blue (Box of 100)

Brand:
Dewalt
SKU:
DFM12724
Rating:
(0)
Q&A:
(0)
1/4" x 2-1/4" UltraCon Hex Washer Head Screws, Blue (Box of 100)
$30.28 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
1/4" Diameter
Product Highlight: Color
Blue
Product Highlight: Length (Inches)
2-1/4" Length

Description

–
Features:
  • Removable (reusable in wood)
  • High-low thread design for greater stability and grip
  • Does not exert expansion forces

Specs

–
Product Type:

Screw

Diameter:

1/4"

Color:

Blue

Application:

Accessory

Length (Inches):

2-1/4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy