Apply to be a TradeMaster!
Main product image of 1" Insulated Electrical Cable Staples (540 Pack)
Magnifying glass
Hover image to zoom
1" Insulated Electrical Cable Staples (540 Pack)
Magnifying glass
Hover image to zoom
$14.35 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Features:
  • Ul listed insulated staples: e505493 and compliant with the national electrical code
  • 1" Staple leg length with 3/4" plastic insulated crown
  • For use in the DEWALT DCN701 20V MAX* Cordless Cable Stapler
  • Can be manually driven with a hammer in tight locations
  • UL approved for single or double stacked Romex (NM Sheathed Cable) and MC (Metal Clad) cable. See UL approved cable combinations chart for specific cable approvals.

Specs

–
Material:

Steel

Product Type:

Cable Staples

Application:

Installation Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy